One-Hole Compression Lug, 750 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Yellow
Mfr # AL750-48
Zoro # G415890446
product price: $45.69
/eaKey Features
For Wire Size
750 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL750-48
Zoro #
G415890446
UPC #
662381030207
Country of Origin
India
Dimensions
For Wire Size
750 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
2.19 in
Overall Length
6.12 in
For Stranded Copper Wire Size - Maximum
1 AWG
Tongue Thickness
0.55 in
Barrel Inside Diameter
1.03 in
Barrel Outside Diameter
1.6 in
For Stranded Copper Wire Size - Minimum
500 kcmil
Hole Size
1.03 in
Strip Length
3 1/4 in
Overall Width
2.19 in
Tongue Length
2 in
Details
Item
One-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Color Code
Yellow
Standards
cULus, UL Listed
Hole Center to End
0.94 in
Special Features
Corrosive Resistant, High Conductivity Aluminum Tubing
Termination Style
Crimp
Maximum Voltage
600 V
Contact Finish
Tin
Description
Compression Lug, Barrel Size Long, Color Code Yellow, Die Code Not Applicable, Tongue Angle Straight, Tongue Width 2.19 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 1 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Termination Style Crimp, Standards cULus, UL Listed, Number of Holes 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.