Pin Terminal, 600 V, Rubber Insulated, White, Crimp Termination with Heat Shrink

  • Mfr # PTO-4/0

  • Zoro # G716246195


product price:  $84.19
/ea
Free Shipping & Returns

Key Features

Termination Style
Crimp Termination with Heat Shrink
Insulation Color
White
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTO-4/0
Zoro #
G716246195
UPC #
662381033222
Country of Origin
India

Dimensions

Pin Length
1.27 in
Overall Length
2.78 in
Barrel Diameter
0.85 in
Pin Equivalent Wire Size
2/0 AWG
Pin Diameter
0.42 in
Strip Length
1 1/4 in
Barrel Length
1.51 in

Details

Item
Pin Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
White
Insulation Type
Rubber
Contact Material
Aluminum
Maximum Voltage
600 V
For Conductor Material
Aluminum, Copper
Insulation Material
Rubber
Compatible Installation Tool Model Number
CD15A
Contact Finish
Tin
Connection Orientation
Offset
Color Code
White

Description

Compression Pin Terminals, Connection Orientation Offset, For Conductor Material Aluminum, Copper, Insulation Material Rubber, Maximum Voltage 600 V, Pin Diameter 0.42 in, Pin Equivalent Wire Size 2/0 AWG, Pin Length 1.27 in, Contact Finish Tin, Contact Material Aluminum, Barrel Diameter 0.85 in, Barrel Length 1.51 in, Color Code White, Compatible Installation Tool Model Number CD15A, Overall Length 2.78 in, Strip Length 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.