Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polaris Multi-Tap Connector, 3 Port

  • Mfr # IPLD750-3CB

  • Zoro # G5805443


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Double-Sided Entry
For Wire Size
750 kcmil
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IPLD750-3CB
Zoro #
G5805443
UPC #
662381369024
Country of Origin
United States

Dimensions

For Wire Size
750 kcmil
Hex Size
3/8 in
Width
1.75 in
Length
7.25 in
Overall Length
4.95 in
Min. Conductor Size
250 kcmil
Stud Size
5/16 in
Max. Conductor Size
750 kcmil
Length (Straight Wireway)
7.25 in
Strip Length
2 in
For Stranded Copper Wire Size - Maximum
750 kcmil
Overall Width
3.41 in
For Stranded Copper Wire Size - Minimum
250 kcmil
Conductor Cu Size Range
750 MCM – 1/0 AWG
Conductor Al Size Range
750 MCM – 1/0 AWG
Hex Wrench Size
3/8
For Maximum Wire Size - Stranded
750 kcmil
Maximum Wire Size
750 kcmil
Maximum Run Wire Size
750 kcmil
For Minimum Wire Size - Stranded
250 kcmil
Minimum Run Wire Size
250 kcmil

Details

Item
Insulated Multitap Connector
Connector Type
Double-Sided Entry
Number of Ports
3
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
550 in-lb
Head Style
Hex
Finish
Plastisol
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
cULus, UL 486A, UL 486B
Max. Voltage
600V AC/DC
Type
Double-Sided Entry
No. of Ports
3
Screw Material
Aluminum
Minimum Operating Temperature
-49 Degrees F
Maximum Voltage
600 V
RoHS Compliant
Yes
Special Features
Clear Design Allows for Optimal Conductor Placement and a More Secure Connection, Multiple Ul Listed Parallel Configurations Tested At Maximum Ampacities for Parallel Runs, Pre-Filled With Oxide Inhibitor to Prevent Corrosion and Provide a Low-Contact Resistance Connection, Removable Plugs Ensure Secure Entry Port Closure While Preventing Debris From Entering Connector, Smooth Exterior Finish and Rounded Corners Provide a More Comfortable Grip for Maximum Torque
Tap Shape
Z
Compatible with Product Type
Copper and Aluminum Conductors
Al Conductor Max Amp
385
Assortment
Clear Coated Pre-Insulated Connectors
Temp Rating
75C, AL7CU
Certifications
cULus
Conductor Type
Copper, Aluminum
Conductors Count
3
Max Torque
550
Ul File No
E186991
Ul Standard
UL 486A/B
Env Temp
Cold Temperature rated to -45C
Cu Conductor Max Amp
475
Wire Cable Class
Class B, Class C
Maximum Conductors
3

Description

Multitap Connector, Body Material Aluminum, Color Clear, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 250 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex, Hex Size 3/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Standards cULus, UL 486A, UL 486B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.