Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerDistributionBlock, 760A, 600V, 2Poles

  • Mfr # AL-R2-R2

  • Zoro # G016267180


product price: $66.29
/ea

Key Features

For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-R2-R2
Zoro #
G016267180
UPC #
662381166227
Country of Origin
United States

Dimensions

For Load Aluminum Wire Size - Maximum
6 AWG
For Line Aluminum Wire Size - Minimum
500 MCM
For Line Aluminum Wire Size - Maximum
6 AWG
For Load Aluminum Wire Size - Minimum
500 MCM
Overall Width
2.9 in
Overall Depth
3.25 in
Overall Length
5.5 in

Details

Item
Power Distribution Block
For Conductor Material
Aluminum, Copper
Maximum Current - Aluminum Conductor
10,000 A
Maximum Voltage
600 V
Line Connections/Pole
2
Load Connections/Pole
2
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Special Features
Compact, Versatile and Durable
Housing Color
Black

Description

Power Distribution Block, For Conductor Material Aluminum, Copper, Line Connections/Pole 2, Line Side Stud Size Not Applicable, For Line Copper Wire Size - Minimum 4 AWG, For Line Copper Wire Size - Maximum 500 kcmil, Load Connections/Pole 2, Load Side Stud Size Not Applicable, For Load Copper Wire Size - Minimum 4 AWG, For Load Copper Wire Size - Maximum 500 kcmil, Maximum Current - Copper Conductor 760 A, Maximum Voltage 600 V, Mounting Type Surface, Number of Poles 2, Overall Depth 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.