Mechanical Connectors

  • Mfr # 2-250T
  • Zoro # G922784115
product price: 
$
10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Head Style
Hex Socket
Hole Diameter
0.41 in
Body Material
Aluminum
Number of Conductors
2
Special Features
Versatile and Reusable Set-Screw Connectors Made of 6061T-6 Aluminum Alloy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-250T
Zoro #
G922784115
UPC #
662381001221
Country of Origin
United States

Dimensions

Hole Diameter
0.41 in
Overall Width
2.56 in
Tongue Length
1.69 in
Wire Rope Length
1.63 in
For Stranded Copper Wire Size - Maximum
250 kcmil
Tongue Thickness
0.22 in
Tongue Width
2.56 in
Overall Depth
1 in
For Stranded Copper Wire Size - Minimum
6 AWG
For Stud Size
5/16 in
Overall Length
1.63 in
Length
1.63 in

Details

Head Style
Hex Socket
Body Material
Aluminum
Number of Conductors
2
Special Features
Versatile and Reusable Set-Screw Connectors Made of 6061T-6 Aluminum Alloy
Connector Type
Dual Rated Lug
Item
Mechanical Connector
Standards
UL 486A-486B
Connection Orientation
Dual Rated Lug
Screw Material
Aluminum Alloy
For Conductor Material
Aluminum, Copper
Screw Finish
Tin Plated
Compatible with Product Type
Copper/Aluminum Conductors
Number of Pieces
10
Number of Terminations
2
Contact Finish
Tin Plated
Maximum Voltage
600 V
Series
2-T
Torque
330 in-lb

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, For Stud Size 5/16 in, Head Style Hex Socket, Number of Holes 1, Hole Diameter 0.41 in, Body Material Aluminum, Maximum Operating Temperature 90 Degrees C, Maximum Voltage 600 V, Number of Conductors 2, Number of Terminations 2, Tongue Length 1.69 in, Tongue Width 2.56 in, Tongue Thickness 0.22 in, Connector Type Dual Rated Lug

Ratings & reviews