Shop POLARIS
See all product information
Create Account
TransformerLugKits, 500kcmilMax, 8Lugs
- Mfr # STL500-8
- Zoro # G116592106
product price:Â
$
147.99
/ea
Sold in multiples of 6 for
$887.94
Free Shipping & Returns
Key Features
For Minimum Wire Size
4 AWG
For Maximum Wire Size
500 kcmil
Number of Lugs
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STL500-8
- Zoro #
- G116592106
- UPC #
- 662381097088
- Country of Origin
- United States
Dimensions
- For Minimum Wire Size
- 4 AWG
- For Maximum Wire Size
- 500 kcmil
Details
- Item
- Transformer Lugs
- Number of Lugs
- 8
Description
Grainger Item
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.