Shop All Disposable Aprons
Polyco
Gown, Necktie, Blue, 50" L, 30" W, XL, PK50
Mfr # 43650
Zoro # G5571916
product price: $592.99
/pk 50, $11.86/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seam Style Welded
- Includes Necktie
- Thickness 4 mil
- Standards USDA/FDA 21CFR175.300
- Cuff Style Elastic
Product Information
- Brand Polyco
- MFR # 43650
- Zoro # G5571916
- Country of Origin United States
- Category Disposable Aprons
Dimensions
Size | XL |
Length | 50 in |
Width | 30 in |
Fits Chest Size | 28 in to 45 in |
Maximum Chest Size | 32 in |
Sleeve Length Type | Long Sleeve |
Minimum Chest Size | 30 in |
Length Type | Calf |
Details
Description
Gown, Closure Type Tie, Color Blue, Cuff Style Elastic, Launderable Yes, Material Polyolefin, Overall Width 45 in, Package Quantity 50, Packaging Bulk, Seam Style Welded, Size XL, Standards USDA/FDA 21CFR175.300, AAMI Level Level 1, Level 2, Chemotherapy Drug Tested Yes, Federal 209E Clean Room Class 1,000, Sterile/Non-Sterile No, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Reusability Yes, Anti-Static Yes, Back Style Partially Open, Features Trough at bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Medium, Size (902-620)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x32 (LU20RB 34 32)
- RETRACTA-BELT Wall Barrier, 10ft Black Belt (WM700SB-BK-RE)
- RIVER CITY 200C Yellow Classic Rain Coat, Large (200CL)
- POLYCO Embossed Disposable Gown, L, 48 In. L, PK15 (11500)
- POLYCO Gown, Blue, 45" L, 27" W, Regular, PK50 (42450)
- POLYCO Gown, XL, 55 In. L, 45 In. W, PK50 (42600)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- SAFE HANDLER Disposable CPE Gown with Thumb Loops Apron, Blue(25-Pack) (BLSH-MS20-CPE-BL-25)
- CONDOR Disposable Apron, 46 In. L, White, PK100 (8CV18)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, Blue Denim, 12 mil (A2836D2)
- Polyco Disposable Clothing