Shop All Disposable Aprons
West Chester Protective Gear
Bib Apron, 36inLx36inW, Blue Denim, 12 mil
Mfr # A2836D2
Zoro # G0350729
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Denim
- Width 36 in
- Seam Style Serged
- Length 36 in
Product Information
- Brand West Chester Protective Gear
- MFR # A2836D2
- Zoro # G0350729
- UPC # 662909280060
- Country of Origin Bangladesh
- Category Disposable Aprons
Dimensions
Width | 36 in |
Length | 36 in |
Size | 36 in x 36 in |
Named Size | S |
Details
Description
Disposable Bib Apron, Apron Material Denim, Color Blue, Grommet Material Metal, Named Size S, Packaging Bulk, Seam Style Serged, Series PIP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Stake Set, Wood (12395-39.1)
- CAROLINA SHOE Wrk Boots, Men, 13, EEE, Taibrlle(R), 8inH, PR (CA9028)
- ZORO SELECT Number Set, 1/4 In. H, Steel (3W639)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A4, PR (24-0513B/10XL)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 36inLx36inW, 3 Pockets, 12 mil (A2836D62BT)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 8 mil, PK12 (UPB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, White, 8 mil, PK12 (UPW-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, Vinyl, PK12 (UUB-45)
- WEST CHESTER PROTECTIVE GEAR Bib Apron, 45inLx36inW, Blue, 6 mil, PK12 (UE6B-45)
- KIMTECH Liquid Barrier Gown, LowLint, BL, S/M, PK10 (47992)
- ANSELL Coat Apron, 51in. Lx64in. W, Blue (56-910)
- West Chester Protective Gear Workwear and Protective Clothing