Polyken

Foil Tape, 48mm x 31m, Foil


product price: $35.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Tape Color Family Metallic
  • Duct Tape Width 48mm
  • Length 31m
  • Duct Tape Length 31m
See all product information

Product Information

  • Brand Polyken
  • MFR # 360-17
  • Zoro # G4251213
  • UPC #
    742366010919
  • Country of Origin United States
  • Category Foil Tape

Dimensions

Duct Tape Width 48mm
Length 31m
Duct Tape Length 31m
Width 48mm
Tape Length 31 m
Tape Width 48 mm
Imperial Tape Width 1 7/8 in
Metric Tape Width 48 mm
Metric Tape Length 31 m
Imperial Tape Length 33 7/8 yd

Details

Promotion Restriction Not eligible for promotion
Tape Color Family Metallic
Performance Temp. 40 Degrees to 200 Degrees F
Tape Thickness 17 mil
Material Aluminum Foil
Tensile Strength 20 lb./in.
Series 360
Duct Tape Thickness 17 mil
Duct Tape Adhesive Butyl Rubber
Tape Adhesive Material Rubber
Maximum Tape Performance Temperature 200 Degrees F
Color Black with Yellow Bevels
Minimum Tape Performance Temperature -40 Degrees F
Tape Backing Material Aluminum
Item Foil Tape
Tape Adhesive Strength 200 oz/in
Tape Tensile Strength 20 lb/in
Thickness 17.00 mil
Max. Tape Performance Temp. 200 Degrees F
Min. Tape Performance Temp. 20 Degrees F
Adhesive Rubber
Adhesion Strength 200 oz./in.
Tape Shape Continuous Roll
Tape Color Silver
Shape Continuous Roll
Standards UL 723
Tape Adhesive Rubber
Tape Elongation Not Rated
Number of Adhesive Sides 1
Liner Material LDPE
Product Form Continuous Roll
Tape Type Foil Tape
Adhesion to Steel 200 oz/in
Tape Sub-Type General Purpose Foil Tape
Brand and Series Polyken 360
Temperature Range -40 Degrees to 200 Degrees F
Specifications Met UL Listed
Tape Resistance Properties UV-Resistant
Environment Indoor and Outdoor
Tape Brand Polyken
Tape Adhesive Format Single-Sided
Common Industry General Maintenance & Repair
Tape Backing Construction Foil
Liner Included Yes

Description

Foil Tape, Tape Brand Polyken, Brand and Series Polyken 360, Common Industry General Maintenance & Repair, Environment Indoor and Outdoor, Imperial Tape Length 33 7/8 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 33 7/8 yd, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 200 Degrees F, Product Form Continuous Roll, Series 360, Tape Adhesive Material Rubber, Tape Backing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.