Shop POLYKEN
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 338
- Zoro # G925078112
product price:Â
$
20.85
/ea
Key Features
Imperial Tape Width
4 in
Adhesion to Steel
70 oz/in
Series
338
Maximum Tape Performance Temperature
200 Degrees F
Tape Resistance Properties
Mold-Resistant, Tear-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 338
- Zoro #
- G925078112
- UPC #
- -
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- Adhesion to Steel
- 70 oz/in
- Series
- 338
- Maximum Tape Performance Temperature
- 200 Degrees F
- Tape Resistance Properties
- Mold-Resistant, Tear-Resistant
- Tape Adhesive Material
- Rubber
- Minimum Tape Performance Temperature
- 40 Degrees F
- Flame Retardant
- Not Flame-Retardant
- For Use On
- Fiberglass, Metal
- Product Form
- Continuous Roll
- Environment
- Indoor/Outdoor
- Features
- Sealing
- Common Industry
- HVAC/R
- Tape Color
- Silver
- Standards
- UL 273
- Liner Included
- Liner Included
- Tape Tensile Strength
- 30 lb/in
- UV Resistance
- UV-Resistant
- Tape Adhesive Format
- Single-Sided
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 4 in
- Tape Thickness
- 9.25 mil
- Imperial Tape Length
- 46 m
Description
Insulation Jacketing Tape, Common Industry HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 46 m, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Product Form Continuous Roll, Series 338, Tape Adhesive Material Rubber, Liner Included Liner Included, Tape Adhesive Format Single-Sided, Standards UL 273, Tape Color Silver, Tape Resistance Properties Mold-Resistant, Tear-Resistant, Tape Thickness 9.25 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.