Shop POLYKEN
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 338
- Zoro # G125078141
product price:Â
$
8.79
/ea
Key Features
Tape Color
Silver
Tape Adhesive Format
Single-Sided
Minimum Tape Performance Temperature
40 Degrees F
Environment
Indoor/Outdoor
For Use On
Fiberglass, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 338
- Zoro #
- G125078141
- UPC #
- 742366014061
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- Tape Color
- Silver
- Tape Adhesive Format
- Single-Sided
- Minimum Tape Performance Temperature
- 40 Degrees F
- Environment
- Indoor/Outdoor
- For Use On
- Fiberglass, Metal
- Features
- Sealing
- Tape Resistance Properties
- Mold-Resistant, Tear-Resistant
- Adhesion to Steel
- 70 oz/in
- Tape Adhesive Material
- Rubber
- Standards
- UL 273
- UV Resistance
- UV-Resistant
- Common Industry
- HVAC/R
- Series
- 338
- Maximum Tape Performance Temperature
- 200 Degrees F
- Product Form
- Continuous Roll
- Liner Included
- Liner Included
- Flame Retardant
- Not Flame-Retardant
- Tape Tensile Strength
- 30 lb/in
Dimensions
- Imperial Tape Length
- 46 m
- Tape Thickness
- 9.25 mil
- Imperial Tape Width
- 48 mm
Description
Insulation Jacketing Tape, Common Industry HVAC/R, Environment Indoor/Outdoor, Imperial Tape Length 46 m, Imperial Tape Width 48 mm, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Product Form Continuous Roll, Series 338, Tape Adhesive Material Rubber, Liner Included Liner Included, Tape Adhesive Format Single-Sided, Standards UL 273, Tape Color Silver, Tape Resistance Properties Mold-Resistant, Tear-Resistant, Tape Thickness 9.25 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.