Shop POLYSCIENCE

Chiller, 8L, 19.7"x23.6"x12.6"

  • Mfr # MX28P100-L11B
  • Zoro # G6630181

product price: 
$
2,589.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Temp. Range (C)
ambient +10 Degrees to 85 Degrees
Voltage
120V AC
Speed
1-speed pump
Plug Style - Lab Equipment
Standard
Amps
10 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MX28P100-L11B
Zoro #
G6630181
UPC #
-
Country of Origin
United States

Dimensions

Chamber Depth
8 in
Chamber Width
12 in
Overall Depth
22 1/8 in
Chamber Height
12.4 in
Overall Height
17 3/8 in
Overall Width
13 5/8 in
Interior Depth
12 3/8 in
Interior Height
8 in
Interior Width
12 in

Details

Item
Water Bath
Temp. Range (C)
ambient +10 Degrees to 85 Degrees
Voltage
120V AC
Speed
1-speed pump
Plug Style - Lab Equipment
Standard
Amps
10 A
Capacity - Circulators and Water Baths
28 L
Temp. Accuracy
+/-0.07 Degrees C
Compliance
CSA, CE
Pump Type
Pressure
Accuracy
+/- 0.07 Degrees C
Item - Circulators and Water Baths
Circulator
Display
LCD 3.25 in
Chamber Material
Polycarbonate
Standards
ETL, RoHS, WEEE
Temp. Control
Yes
Heated or Refrigerated
Heated
Capacity - Circulators & Water Baths
28L
Type - Circulators and Water Baths
Open
Flow Rate
13.5 lpm
Temperature Control
Yes
Capacity
28 L
Temp. Range (F)
Ambient +20 Degrees to 185 Degrees
Material
polycarbonate
Max. Temp. (C)
85 Degrees C
Temperature Control - Circulators & Water Baths
Yes
Temperature Setting - Maximum
85 Degrees C
Circulation Type
Circulating
Display Type
LCD
Product Type
Water Bath
Housing Material
Polycarbonate
Alarm Indicator Type
Audio and Visual
Plug Style
Standard
Interior Material
Polycarbonate
Current
10 A
Temperature Setting - Minimum
-6.7 Degrees C
Includes Alarm
Yes
Temperature Accuracy Tolerance
+/-0.07 Degrees C
Bath Material
Polycarbonate
Housing Finish
Polycarbonate
Cover Material
Phenolic Resin
Temperature Uniformity
+/-0.07 Degrees C
Features
1 point Calibration, Single-Speed Pump, Temperature Range: Ambient+10 Degrees C~85 Degrees C, Usable with Non-Flammable Fluids
Programmable
No

Description

Circulator, Heated or Refrigerated Heated, Type - Circulators and Water Baths Open, Capacity - Circulators and Water Baths 28 L, Chamber Depth 8 in, Chamber Height 12.4 in, Chamber Width 12 in, Temp. Range (C) Ambient +10 Degrees to 85 Degrees , Temp. Range (F) Ambient +20 Degrees to 185 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.07 Degrees C, Chamber Material Polycarbonate, Amps 10 A, Standards ETL, RoHS, WEEE, Voltage 120V AC, Plug Style - Lab Equipment Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.