WaterBath, 17-1/2"W, 20 L, Std., PC/SS

  • Mfr # WBE20L11B
  • Zoro # G3037485
product price: 
$
1,219.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Capacity - Circulators & Water Baths
20L
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Material
Polycarbonate, Stainless Steel
Amps
12 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBE20L11B
Zoro #
G3037485
UPC #
-
Country of Origin
China
Item
Water Bath
Capacity - Circulators & Water Baths
20L
Temp. Range (F)
Ambient +10 Degrees to 212 Degrees
Material
Polycarbonate, Stainless Steel
Amps
12 A
Chamber Material
Stainless Steel
Type - Circulators and Water Baths
General Purpose
Standards
ETL
Capacity - Circulators and Water Baths
20 L
Max. Temp. (C)
100 Degrees C
Item - Circulators and Water Baths
Water Bath
Temp. Accuracy
+/-0.25 Degrees C
Plug Style - Lab Equipment
Standard
Temperature Control - Circulators & Water Baths
Yes
Temperature Control
Yes
Heated or Refrigerated
Heated
Voltage
120V AC
Temp. Range (C)
Ambient +5 Degrees to 99 Degrees
Display
Digital
Housing Material
Polycarbonate, Stainless Steel
Capacity
20 L
Product Type
Water Bath
Bath Material
Stainless Steel
Interior Material
Stainless Steel
Plug Style
Standard
Temperature Accuracy Tolerance
+/-0.1 Degrees C
Alarm Indicator Type
Audio and Visual
Includes Alarm
Yes
Current
12 A
Circulation Type
Non-Stirring
Temperature Setting - Minimum
-12.2 Degrees C
Display Type
Touch-Screen
Temperature Uniformity
+/-0.2 Degrees C
Temperature Setting - Maximum
100 Degrees C
Programmable
Yes
Cover Material
Polycarbonate
Housing Finish
Powder Coated
Features
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Dimensions

Overall Height
12 in
Chamber Width
17 in
Overall Width
17 1/2 in
Overall Depth
9 1/2 in
Chamber Depth
6 in
Chamber Height
9.5 in
Interior Height
6 in
Interior Depth
9 1/2 in
Interior Width
17 in
Fits Chest Size
Color Touchscreen Display, (5) Presets Hold Temperature and Time, Gabled Shape Allows Condensation to go Back into Bath, No Circulation, Tall Cover for Samples, Temperature Range: Ambient+10 Degrees C to 99.9 Degrees C, Unstirred, Usable with Water, Oil or Dry Bath Beads

Description

Water Bath, Heated or Refrigerated Heated, Type - Circulators and Water Baths General Purpose, Capacity - Circulators and Water Baths 20 L, Chamber Depth 6 in, Chamber Height 9.5 in, Chamber Width 17 in, Temp. Range (C) Ambient +5 Degrees to 99 Degrees , Temp. Range (F) Ambient +10 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.25 Degrees C, Chamber Material Stainless Steel, Amps 12 A, Standards ETL, Voltage 120V AC, Plug Style - Lab Equipment Standard, Display Digital

Ratings & reviews