Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BananaPlug, Silver, 5000V, 15A, 1/2in, PK10

  • Mfr # 3263

  • Zoro # G7535175


product price: $47.85
/pk 10, $4.79/ea

Key Features

Length
1 1/4 in
Color
Silver
Max Amps
15A
Application
Electronic Applications
Includes
Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3263
Zoro #
G7535175
UPC #
095969181990
Country of Origin
United States

Dimensions

Length
1 1/4 in
Manufacturers Warranty Length
90 day

Details

Item
Banana Plug with Threaded Stud and Solder Lug
Color
Silver
Max Amps
15A
Application
Electronic Applications
Includes
Threaded Stud
Features
Material: Banana Plug Body: Brass, Spring: Beryllium Copper, Finish: Nickel Plating
For Use With
Fits Standard 0.166" (4.22mm) dia. Banana Jack
Item - Test Lead Connector
Banana Plug with Threaded Stud
Contact Material
Brass
Hands Free Voltage
5000V AC
Hand Held Voltage
30V AC/60V DC
Spring Material
Beryllium Copper
Contact Finish - Test Lead Connector
Tin Plated
Color - Test Lead Connector
Silver
Max. Amps
15
Max. Amps - Test Lead Connector
15
Contact Finish
Tin Plated
Body Material
Brass
Body Material - Test Lead Connector
Brass
Contact Material - Test Lead Connector
Brass
Standards
CE
Maximum Voltage
5,000 V
Maximum Current
15 A

Description

Banana Plug, Contact Finish Tin Plated, Contact Material Brass, Maximum Current 15 A, Color Silver, Body Material Brass, Maximum Voltage 5,000 V, Length 1/2 in, Application Electronics, Features Furnished with Hex Nut and Tin Plated Solder Lug, Ideal for Connecting Power Supplies or Test Equipment to Prototype Circuit Boards, Threaded Stud for Rapid Mounting, Contact Diameter 3/16 in, Includes Threaded Stud, Spring Material Beryllium Copper, Standards CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.