Zoro Homepage

BNC Adapter, Male to Female, 335 Vrms

  • Mfr # 4290

  • Zoro # G7537765


product price: $18.25
/ea

Key Features

Voltage Rating
335 Vrms
Insulation Type
PTFE
Contact Material
Brass/Beryllium Copper
Body Material
Beryllium Copper
Frequency Range (Hz)
DC to 12.4 GHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4290
Zoro #
G7537765
UPC #
095969172394
Country of Origin
China

Details

Item
BNC Adapter
Voltage Rating
335 Vrms
Insulation Type
PTFE
Contact Material
Brass/Beryllium Copper
Body Material
Beryllium Copper
Frequency Range (Hz)
DC to 12.4 GHz
Adapter Type
Male to Female
Impedance (Ohms)
50 ohm
Operating Temp.
-65 Degrees to 165 Degrees C
Impedance
50 ohm
Product Type
Straight Plug Adapter
Frequency Rating - Maximum
12.4 GHz
Stackability
Not Stackable
Panel Mounted
Not Panel Mounted
End 1 Contact Material
Brass
Operating Temperature - Maximum
329 Degrees F
End 2 Contact Material
Copper
End 2 Contact Finish
Nickel-Plated
Operating Temperature - Minimum
-85 Degrees F
Insulation Material
PTFE
End 1 Body Finish
Gold-Plated
End 1 Contact Finish
Gold-Plated
End 2 Connection Type
SMA Male
End 2 Body Finish
Nickel-Plated
End 2 Body Material
Copper
End 1 Body Material
Copper
Voltage Rating - Maximum
60 V DC
End 1 Connection Type
BNC Female

Description

BNC Adapter, Male to Female, Voltage Rating 335 Vrms, Body Material Beryllium Copper, Contact Material Brass/Beryllium Copper, Frequency Range (Hz) DC to 12.4 GHz, Impedance (Ohms) 50 ohm, Insulation Type PTFE, Operating Temp. -65 Degrees to 165 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.