Zoro Homepage

BNC Female, 30VAC/60VDC, Red/Black

  • Mfr # 3073

  • Zoro # G7481083


product price: $19.49
/ea

Key Features

Length
5-3/8"
Color
Red, Black
Application
Electronic Applications
Temperature Range
131 Degrees F
Features
Converts BNC Cables with Male Plugs to Stackable Banana Plugs for Versatility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3073
Zoro #
G7481083
UPC #
095969207720
Country of Origin
Taiwan, Province of China

Dimensions

Length
5-3/8"
Wire Size
18 AWG
Manufacturers Warranty Length
90 days

Details

Item
Multi-Stacking Banana Plug
Color
Red, Black
Application
Electronic Applications
Temperature Range
131 Degrees F
Features
Converts BNC Cables with Male Plugs to Stackable Banana Plugs for Versatility
Spring Material
Beryllium copper
Insulating Material
Polypropylene
Hand Held Voltage
30VAC/60VDC
Body Material
Polypropylene
Contact Finish
Gold Plated
Hands Free Voltage
300VAC
Operating Temp.
Up to 131 Degrees F
Contact Material
Beryllium Copper/Brass
Product Type
Straight Plug Adapter
Impedance
50 ohm
End 2 Connection Type
Double Banana Plug
Insulation Material
Polybutylene Terephalate
Panel Mounted
Not Panel Mounted
Stackability
Stackable
Voltage Rating - Maximum
60 V DC
End 2 Contact Material
Brass
End 1 Connection Type
BNC Female
End 1 Body Material
Brass
End 2 Body Material
Brass
End 2 Body Finish
Nickel-Plated
End 2 Contact Finish
Nickel-Plated
End 1 Contact Material
Brass
End 1 Body Finish
Nickel-Plated
End 3 Body Finish
Nickel-Plated
Operating Temperature - Maximum
131 Degrees F
End 1 Contact Finish
Gold-Plated

Description

BNC (F), Body Material Polypropylene, Contact Material Beryllium Copper/Brass, Operating Temp. Up to 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.