Zoro Homepage

B-Jack, PK10

  • Mfr # 1432-0

  • Zoro # G522411190


product price: $31.75
/pk 10, $3.18/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432-0
Zoro #
G522411190
UPC #
-
Country of Origin
China

Description

Banana Jack, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 5 A, Color Black, Body Material Brass, Maximum Voltage 3,000 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features Not Applicable, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Not Applicable, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.