Zoro Homepage

Banana Plug

  • Mfr # 4898-0

  • Zoro # G622413063


product price: $7.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4898-0
Zoro #
G622413063
UPC #
-
Country of Origin
United States

Description

Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 15 A, Color Black, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing 3/4 in, Features Set Screws Secure Wire, Simplifies Cable Construction or Component Mounting, Contact Diameter 4 mm, Maximum Operating Temperature 122 Degrees F, Includes Not Applicable, Spring Material Beryllium Copper, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.