
Banana Plug, PK10
Mfr # 1825-4
Zoro # G822409712
product price: $33.95
/pk 10, $3.40/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1825-4
Zoro #
G822409712
UPC #
-
Country of Origin
United States
Description
Banana Plug, Contact Finish Unfinished, Contact Material Brass, Maximum Current 15 A, Color Yellow, Body Material Brass, Maximum Voltage 5,000 V, Length 1 1/2 in, Contact Spacing Not Applicable, Features Cross Hole Wire Entry Fits Wires upto 0.12 in (3mm) Diameter, Fits Standard Panel and Binding Post Banana Jacks 0.161 to 0.166 in, Set Screw Simplifies Assembly of Test Leads and Jumpers by using a Flat Blade Screwdriver, Very Low Contact Resistance, Contact Diameter 4 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.