Zoro Homepage

Banana Plug, PK10

  • Mfr # 3272

  • Zoro # G222410387


product price: $34.99
/pk 10, $3.50/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3272
Zoro #
G222410387
UPC #
-
Country of Origin
United States

Description

Banana Plug, Contact Finish Gold Plated, Contact Material Brass, Maximum Current 5 A, Color Gold, Body Material Copper, Maximum Voltage 2,500 V, Length 1/2 in, Contact Spacing Not Applicable, Features Corrosion Resistance, Excellent for Riveting to Panels or Board, Contact Diameter 1/16 in, Maximum Operating Temperature Not Applicable, Includes Not Applicable, Spring Material Beryllium Copper, Standards CE, CSA, IEC 61010, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.