Zoro Homepage

Kelvin Alligator Clip Set, 2A

  • Mfr # 6730

  • Zoro # G7630655


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Length
3.3 ft.
Color
Black, Red
Max Amps
2A
Includes
Black and Red Kelvin Alligator Clip Leads
Features
Safety Sheathed Straight DMM Plugs For Convenient Bench Use, Clips Firmly Grip Test Points For Low Loss Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6730
Zoro #
G7630655
UPC #
095969236072
Country of Origin
United Kingdom

Dimensions

Length
3.3 ft.
Manufacturers Warranty Length
90 days
Lead Length
39"
Manufacturer Warranty Length
90 days
Test Lead Length
3.8 ft

Details

Item
Kelvin Lead Set with Kelvin Clip
Color
Black, Red
Max Amps
2A
Includes
Black and Red Kelvin Alligator Clip Leads
Features
Safety Sheathed Straight DMM Plugs For Convenient Bench Use, Clips Firmly Grip Test Points For Low Loss Connection
Max. Amps
2A
Voltage Rating
30VAC/60VDC
Product Type
Kelvin Lead Set
CAT Safety Rating
Not Rated

Description

Kelvin Alligator Clip Set, CAT Safety Rating Not Rated, Includes Black and Red Kelvin Alligator Clip Leads, Test Lead Length 3.8 ft, Product Type Kelvin Lead Set, Manufacturer Warranty Length 90 days

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.