
Panel Mount, PK10
Mfr # 72930-0
Zoro # G922411196
product price: $44.89
/pk 10, $4.49/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72930-0
Zoro #
G922411196
UPC #
-
Country of Origin
France
Description
Panel Mount Banana Jack, Contact Finish Nickel Plated, Contact Material Not Applicable, Maximum Current 36 A, Color Black, Body Material Brass, Maximum Voltage 1,000 V, Length 1 3/8 in, Contact Spacing Not Applicable, Features Not Applicable, Contact Diameter 4 in, Maximum Operating Temperature Not Applicable, Includes Not Applicable, Spring Material Not Applicable, Standards IEC, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.