Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4mm Right Angle Banana Plug, CAT III 1000V, 1.28", Black

  • Mfr # 6729-0

  • Zoro # G1514737


product price: $8.55
/ea

Key Features

Instrument Safety Rating
CAT III 1000V
Length
1.28"
Color
Black
Max Amps
20A
Temperature Range
14 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6729-0
Zoro #
G1514737
UPC #
095969269308
Country of Origin
United Kingdom

Dimensions

Length
1.28"
Wire Size
18 AWG
Manufacturers Warranty Length
1 yr

Details

Item
4mm Right Angle Banana Plug
Instrument Safety Rating
CAT III 1000V
Color
Black
Max Amps
20A
Temperature Range
14 Degrees to 176 Degrees F
Features
Material: Contacts: Nickel-Plated Brass, Insulation: Lucel Acetal Polymer, Rating: IEC61010 1000V Category III
Body Material
Nickel Plated Beryllium Copper
Contact Material - Test Lead Connector
Beryllium Copper
Item - Test Lead Connector
Right Angle Banana Plug
Contact Material
Brass
Contact Finish - Test Lead Connector
Nickel Plated
Max. Amps
20
Hand Held Voltage
1000V AC/V DC
Safety Rating
Cat III 1000V
Insulating Material
Acetal Polymer
Max. Amps - Test Lead Connector
20
Contact Finish
Nickel Plated
Operating Temp.
14 to 131 Degrees F
Insulating Material - Test Lead Connector
Acetal Polymer
Color - Test Lead Connector
Black
Body Material - Test Lead Connector
Brass
Hands Free Voltage
1000V AC/V DC
Standards
IEC 61010-2-031
Maximum Voltage
1,000 V
Insulation Material
Lucel
Minimum Operating Temperature
14 Degrees F
Maximum Current
20 A
Maximum Operating Temperature
131 Degrees F

Description

Right Angle Banana Plug, Contact Finish Nickel Plated, Contact Material Brass, Maximum Current 20 A, Color Black, Body Material Nickel Plated Beryllium Copper, Maximum Voltage 1,000 V, Instrument Safety Rating CAT III 1000V, Length 1 1/4 in, Features Fits DMM with Safety-Style Banana Jacks, Fits Standard Banana Safety-Style Jacks, Simple Assembly, Maximum Operating Temperature 131 Degrees F, Wire Size 18 AWG, Standards IEC 61010-2-031, Maximum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.