Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BindingPost, Red, 2500V, 15A, Brass, 13/4in

  • Mfr # 3760-2

  • Zoro # G1362654


product price: $6.95
/ea

Key Features

Length
1.78"
Color
Red
Max Amps
15A
Temperature Range
Up to 239 Degrees F
Features
Accepts Standard Banana Plugs, Wire or Spade Lug, Mounts in Panels from 0.07 to 0.25 in (1.77mm to 6.35 mm) Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3760-2
Zoro #
G1362654
UPC #
095969109567
Country of Origin
China

Dimensions

Length
1.78"
Contact Diameter
5/32 in

Details

Item
Binding Post
Color
Red
Max Amps
15A
Temperature Range
Up to 239 Degrees F
Features
Accepts Standard Banana Plugs, Wire or Spade Lug, Mounts in Panels from 0.07 to 0.25 in (1.77mm to 6.35 mm) Thick
Item - Test Lead Connector
Binding Post
Max. Amps - Test Lead Connector
15
Body Material
Bright Tin Plated Brass
Insulating Material
Polycarbonate
Hands Free Voltage
2500V AC
Color - Test Lead Connector
Red
Contact Finish
Tin Plated
Max. Amps
15
Body Material - Test Lead Connector
Brass
Hand Held Voltage
33V AC/70V DC
Insulating Material - Test Lead Connector
Polycarbonate
Contact Finish - Test Lead Connector
Tin Plated
Operating Temp.
Up to 239 Degrees F
Contact Material - Test Lead Connector
Brass
Contact Material
Brass
Standards
CE
Maximum Operating Temperature
239 Degrees F
Insulation Material
Polycarbonate
Maximum Current
15 A
Meter Connection Type
Standard Banana Plug
Maximum Voltage
2,500 V

Description

Standard Binding Post, Contact Finish Tin Plated, Contact Material Brass, Maximum Current 15 A, Color Red, Body Material Bright Tin Plated Brass, Maximum Voltage 2,500 V, Length 1 3/4 in, Features Accepts Standard Banana Plugs, Wire or Spade Lug, Mounts in Panels from 0.07 to 0.25 in (1.77mm to 6.35 mm) Thick, Contact Diameter 5/32 in, Maximum Operating Temperature 239 Degrees F, Standards CE, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.