Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Clip, Blue, 300 Vrms

  • Mfr # 5250

  • Zoro # G7448962


product price: $21.79
/ea

Key Features

Plug and Connector Description
8 Pins
Color
Blue
Application
Analog Devices AD834JR, Triquint TQ9122N
Features
Narrow-Profile Design that Makes Testing SOIC and SOJ Chips on Densely-Populated Boards Easier and Safer
For Use With
Integrated Circuits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5250
Zoro #
G7448962
UPC #
095969204477
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
90 day
Opening Size
25/64"

Details

Item
SOIC/SOJ Test Clip
Plug and Connector Description
8 Pins
Color
Blue
Application
Analog Devices AD834JR, Triquint TQ9122N
Features
Narrow-Profile Design that Makes Testing SOIC and SOJ Chips on Densely-Populated Boards Easier and Safer
For Use With
Integrated Circuits
Max. Voltage
300 Vrms
Tip Material
Phosphor Bronze
Insulating Material
Nylon
Compatible Product Type
Integrated Circuit
Product Type
Clip

Description

Clip, For Use With Integrated Circuits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.