PC2748GDR Glitter Dragon - 48 in. Jumbo Beach & Pool Tube

  • Mfr # PC2748GDR

  • Zoro # G704032779


product price:  $45.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PC2748GDR
Zoro #
G704032779
UPC #
814092027711
Country of Origin
China

Description

Prepare for a sparkling new adventure with theGlitter Dragon Pool Tube from PoolCandy! This Jumbo Glitterfied pool float is filled with holographic glitter that changes color in the sunlight. The Glitter Dragon will make a legendary addition to any swimming pool.

Features
  • Measures approximately 62 x 48 x 50"
  • Holographic, color-changing glitter
  • Durable PVC holds up to 250 lbs
Specifications
  • Size: 48 in.
  • Weight: 1.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.