Shop PORTA-FAB

3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 16 ft 4 1/2 in W, 16 ft 1 1/4 in D, Gray

  • Mfr # GS1616G-3
  • Zoro # G5361279

product price: 
$
18,972.99
/ea
Additional $1,200.00 delivery surcharge applies per item.
See details

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GS1616G-3
Zoro #
G5361279
UPC #
-
Country of Origin
United States
Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Frame Color
Gray
Outlets
5
Sound Transmission Coefficient
STC 31
Assembled/Unassembled
Unassembled
Standards
ASTM-E84
Frame Material
Steel
Insulation
R-11
Includes
Roof Deck
Lights
6
Product Type
Modular In-Plant Office
Includes Lockset
Yes
Number of Walls
3
Assembled
Unassembled
Roof Material
Steel
Electrical Outlet Voltage
110 V AC
Includes Ceiling
Yes
Ceiling Type
Acoustical Ceiling System
Interior Area
255 sq ft
ADA Compliant Lockset
Yes
Lock Type
Keyed
Interior Color
Gray
Door Opening Type
Hinged
Pre-Wired
No
Insulation Rating
R-11
Wall Material
Steel-Covered Drywall
Light Bulbs Required
(4) T8 Bulbs
Lighting Technology
Fluorescent
Exterior Color
Gray
Number of Light Fixtures
6
Number of Doors
1
Number of Electrical Outlets
5
Includes Circuit Breaker Panel
Yes
Includes Mounting Hardware
Yes
Door Material
Steel
Circuit Breaker Amperage
15 A

Dimensions

Height
8 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
16 ft 1 1/4 in
Width Size
16 ft. 4-1/2"
Light Fixture Depth
48 in
Nominal Exterior Width
16 ft
Window Height
36 in
Nominal Exterior Depth
16 ft
Wall Thickness
3 in
Light Fixture Length
24 in
Window Width
48 in
Door Width
36 in
Door Material Thickness
20 ga
Light Fixture Width
24 in
Door Height
84 in
Nominal Exterior Height
8 ft

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 16 ft 1 1/4 in, Width 16 ft 4 1/2 in, Height 8 ft 1 3/4 in, 6 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.