This item is Discontinued.

Porta-Fab 2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 1 1/4 in W, 20 ft 1 1/4 in D, Beige GS2020-2

This item is Discontinued.

Porta-Fab

2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 20 ft 1 1/4 in W, 20 ft 1 1/4 in D, Beige (Discontinued)

Mfr # GS2020-2
Zoro # G5356683
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS2020-2
Zoro #
G5356683
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
20 ft 1 1/4 in
Depth
20 ft 1 1/4 in
Door Material Thickness
20 ga
Wall Thickness
3 in
Door Height
84 in
Nominal Exterior Height
8 ft
Door Width
36 in
Light Fixture Length
24 in
Nominal Exterior Width
20 ft
Light Fixture Depth
48 in
Nominal Exterior Depth
20 ft
Window Height
36 in
Window Width
48 in
Light Fixture Width
24 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Frame Material
Steel
Insulation
R-11
Standards
ASTM-E84
Lights
8
Assembled/Unassembled
Unassembled
Frame Color
Beige
Outlets
5
Includes
Roof Deck
Sound Transmission Coefficient
STC 31
Interior Color
Champagne
Number of Light Fixtures
8
Number of Doors
1
Number of Walls
2
Interior Area
400 sq ft
Door Opening Type
Hinged
Ceiling Type
Acoustical Ceiling System
Number of Electrical Outlets
5
Roof Material
Steel
Product Type
Modular In-Plant Office
Includes Circuit Breaker Panel
Yes
ADA Compliant Lockset
Yes
Insulation Rating
R-11
Circuit Breaker Amperage
15 A
Door Material
Steel
Wall Material
Steel-Covered Drywall
Includes Lockset
Yes
Electrical Outlet Voltage
110 V AC
Assembled
Unassembled
Light Bulbs Required
(4) T8 Bulbs
Lock Type
Keyed
Pre-Wired
No
Lighting Technology
Fluorescent
Includes Ceiling
Yes
Includes Mounting Hardware
Yes
Exterior Color
Champagne

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 20 ft 1 1/4 in, Width 20 ft 1 1/4 in, Height 8 ft 1 3/4 in, 8 Lights, 5 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.