2-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 28 ft 1 1/4 in W, 12 ft 1 1/4 in D, Gray

  • Mfr # GV1228G-2

  • Zoro # G5381201


product price:  $12,617.99
/ea
Item requires special delivery charges. A $905.00 per item surcharge will be applied.

Key Features

Type
2-Wall
Height
8 ft 1 3/4 in
Width
28 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Panel Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GV1228G-2
Zoro #
G5381201
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
28 ft 1 1/4 in
Depth
12 ft 1 1/4 in
Nominal Exterior Height
8 ft
Wall Thickness
3 in
Nominal Exterior Depth
12 ft
Door Width
36 in
Light Fixture Depth
48 in
Door Height
84 in
Light Fixture Length
24 in
Door Material Thickness
20 ga
Nominal Exterior Width
28 ft
Light Fixture Width
24 in
Window Height
36 in
Window Width
48 in

Details

Type
2-Wall
Item
Modular In-Plant Office
Panel Material
Vinyl
Color
Gray
Fire Rating
Class A
Insulation
R-11
Frame Material
Steel
Includes
Roof Deck
Frame Color
Gray
Sound Transmission Coefficient
STC 31
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Outlets
10
Lights
4
Electrical Outlet Voltage
110 V AC
Circuit Breaker Amperage
15 A
Door Material
Steel
Interior Area
340 sq ft
Door Opening Type
Hinged
Exterior Color
Gray
ADA Compliant Lockset
Yes
Includes Ceiling
Yes
Product Type
Modular In-Plant Office
Number of Walls
2
Number of Electrical Outlets
10
Lighting Technology
Fluorescent
Lock Type
Keyed
Assembled
Unassembled
Number of Light Fixtures
4
Includes Circuit Breaker Panel
Yes
Insulation Rating
R-11
Includes Mounting Hardware
Yes
Wall Material
Vinyl-Covered Drywall
Light Bulbs Required
(4) T8 Bulbs
Interior Color
Gray
Includes Lockset
Yes
Pre-Wired
No
Ceiling Type
Acoustical Ceiling System
Roof Material
Steel
Number of Doors
1

Description

Modular In-Plant Office, 2-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 28 ft 1 1/4 in, Height 8 ft 1 3/4 in, 4 Lights, 10 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Vinyl, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products