4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 16 ft 4 1/2 in W, 10 ft 4 1/2 in D, White

  • Mfr # 8CR1016

  • Zoro # G3369390


product price:  $35,529.99
/ea
Item requires special delivery charges. A $1,770.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR1016
Zoro #
G3369390
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
16 ft 4 1/2 in
Depth
10 ft 4 1/2 in
Width Size
16 ft. 4-1/2"
Hardboard Length
1/2 in
Door Height
84 in
Nominal Exterior Depth
10 ft
Nominal Exterior Width
16 ft
Door Width
36 in
Nominal Exterior Height
10 ft
Air Grill Height
24 in
Air Grill Width
18 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Sound Transmission Coefficient
STC 31
Frame Color
Silver
Frame Material
Anodized Aluminum
Outlets
4
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Assembled/Unassembled
Unassembled
Lights
3
Insulation
R-11
Includes Filter
Yes
Interior Color
White
Filter Style
HEPA
Assembled
Unassembled
Product Type
Modular In-Plant Cleanroom
Number of Doors
1
Exterior Color
White
Number of Electrical Outlets
4
Number of Walls
4
Environmental Rating
Class 8 (ISO)
Includes Ceiling
Yes
Number of Light Fixtures
3
Ceiling Type
Gasketed Ceiling Grid
Roof Load Capacity
25 lb
Number of Air Grills
2
Interior Area
160 sq ft
Includes Air Grills
Yes
Insulation Rating
R-11
Ceiling Panel Material
Vinyl
Wall Material
Steel
Number of Filters Included
2
Pre-Wired
Yes

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 10 ft. 4-1/2 In., Width Size 16 ft. 4-1/2 In., Height 10 ft., 3 Lights, 4 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.