4-Wall Modular Cleanroom, 10 ft 1 3/4 in H, 8 ft 4 1/2 in W, 8 ft 4 1/2 in D, White

  • Mfr # 8CR88

  • Zoro # G3369445


product price:  $23,825.99
/ea
Additional $1,770.00 delivery surcharge applies per item.
See details

Key Features

Type
4-Wall
Height
10 ft 1 3/4 in
Width
8 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Panel Material
Steel Covered Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8CR88
Zoro #
G3369445
UPC #
-
Country of Origin
United States

Dimensions

Height
10 ft 1 3/4 in
Width
8 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Width Size
8 ft. 4-1/2"
Hardboard Length
1/2 in
Door Width
36 in
Nominal Exterior Depth
8 ft
Air Grill Height
24 in
Door Height
84 in
Nominal Exterior Width
8 ft
Nominal Exterior Height
10 ft
Air Grill Width
18 in

Details

Type
4-Wall
Item
Modular Cleanroom
Panel Material
Steel Covered Drywall
Color
White
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Outlets
2
Standards
ASTM E84, ISO 14644-1 Cleanroom Class 8
Sound Transmission Coefficient
STC 31
Insulation
R-11
Frame Color
Silver
Lights
1
Frame Material
Anodized Aluminum
Includes
Roof Deck, Vinyl-Faced Ceiling Tiles
Assembled
Unassembled
Product Type
Modular In-Plant Cleanroom
Includes Filter
Yes
Environmental Rating
Class 8 (ISO)
Interior Area
64 sq ft
Includes Ceiling
Yes
Number of Filters Included
1
Number of Light Fixtures
1
Roof Load Capacity
25 lb
Ceiling Panel Material
Vinyl
Includes Air Grills
Yes
Number of Walls
4
Number of Doors
1
Ceiling Type
Gasketed Ceiling Grid
Insulation Rating
R-11
Pre-Wired
Yes
Exterior Color
White
Number of Air Grills
2
Wall Material
Steel
Interior Color
White
Filter Style
HEPA
Number of Electrical Outlets
2

Description

Cleanroom Modular In-Plant Office, Unassembled 4-Wall, Depth 8 ft. 4-1/2 In., Width Size 8 ft. 4-1/2 In., Height 10 ft., 1 Lights, 2 Outlets, Class A Fire Rating, R11 Insulation, Color White, Steel Covered Drywall, Frame Color Silver, Hardboard Length 1/2 In., Sound Transmission Coefficient STC 31, ASTM-E84, ISO 14644-1 Cleanroom Class 8 Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.