4-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 8 ft 4 1/2 in W, 8 ft 4 1/2 in D, Gray

  • Mfr # GS88G

  • Zoro # G5375470


product price:  $11,746.99
/ea
Item requires special delivery charges. A $740.00 per item surcharge will be applied.

Key Features

Type
4-Wall
Height
8 ft 1 3/4 in
Width
8 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Panel Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS88G
Zoro #
G5375470
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
8 ft 4 1/2 in
Depth
8 ft 4 1/2 in
Width Size
8 ft. 4-1/2"
Nominal Exterior Depth
8 ft
Door Width
36 in
Window Height
36 in
Light Fixture Length
24 in
Light Fixture Depth
48 in
Window Width
48 in
Nominal Exterior Width
8 ft
Door Height
84 in
Wall Thickness
3 in
Nominal Exterior Height
8 ft
Light Fixture Width
24 in
Door Material Thickness
20 ga

Details

Type
4-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Gray
Fire Rating
Class A
Insulation
R-11
Lights
1
Sound Transmission Coefficient
STC 31
Standards
ASTM-E84
Assembled/Unassembled
Unassembled
Frame Color
Gray
Frame Material
Steel
Includes
Roof Deck
Outlets
2
Lighting Technology
Fluorescent
Number of Doors
1
Number of Walls
4
Includes Mounting Hardware
Yes
Interior Area
60 sq ft
Includes Lockset
Yes
Number of Light Fixtures
1
Light Bulbs Required
(4) T8 Bulbs
Product Type
Modular In-Plant Office
Insulation Rating
R-11
Wall Material
Steel-Covered Drywall
Lock Type
Keyed
Door Opening Type
Hinged
ADA Compliant Lockset
Yes
Door Material
Steel
Pre-Wired
No
Exterior Color
Gray
Ceiling Type
Acoustical Ceiling System
Circuit Breaker Amperage
15 A
Assembled
Unassembled
Includes Circuit Breaker Panel
Yes
Number of Electrical Outlets
2
Roof Material
Steel
Electrical Outlet Voltage
110 V AC
Includes Ceiling
Yes
Interior Color
Gray

Description

Modular In-Plant Office, 4-Wall, Unassembled, Depth 8 ft 4 1/2 in, Width 8 ft 4 1/2 in, Height 8 ft 1 3/4 in, 1 Lights, 2 Outlets, Class A Fire Rating, R-11 Insulation, Color Gray, Panel Material Steel, Frame Color Gray, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products