Zoro Homepage

High Density Board Mezzanine, 8Ft X 16Ft

  • Mfr # PK-816HD

  • Zoro # G9966521


product price: $9,642.99
/ea
Item requires special delivery charges. A $790.00 per item surcharge will be applied.

Key Features

Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Height
110 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK-816HD
Zoro #
G9966521
UPC #
-
Country of Origin
United States

Dimensions

Height
110 in
Width (Ft.)
8
Length (Ft.)
16
Overall Width
8 ft
Overall Height
9 ft
For Stair Unit Height
18.8 ft
Support Leg Width
6 in
Deck Thickness
3/4 in
Support Leg Depth
6 in
Overall Depth
16 ft
Support Leg Height
12 in
For Platform Height
110 in
Ground Clearance Height
97 7/8 in

Details

Item
High Density Board Mezzanine
Finish
Polyurethane Acrylic Enamel
Capacity
125 lb-ft sq
Material
All Structural Steel
Color
Gray
Flooring
3/4 in High Density Board on 20 GA Deck
Standards
ASTM A36, ASTM A500, ASTM A572-50
Includes
Mounting Harware
Load Capacity
125 lb/sq ft
Support Leg Color
Gray
Includes Guardrails
No
Deck Type
High Density Fiberboard
Method of Construction
Bolted
Assembled
Unassembled
Resistance Properties
Scratch Resistant, Stain Resistant
Frame Material
Steel
Number of Support Legs
4
Number of Purlins
1
Number of Girders
2
Number of Beams
2
Product Type
High Density Board Mezzanine
Includes Mounting Hardware
Yes
Deck Color
Gray
Platform Area
128 sq ft

Description

High Density Board Mezzanine, Platform Area 128 sq ft, Ground Clearance Height 97 7/8 in, Load Capacity 125 lb/sq ft, Overall Height 9 ft, Overall Width 8 ft, Number of Girders 2, Number of Purlins 1, Assembled Unassembled, Frame Material Steel, Resistance Properties Scratch Resistant, Stain Resistant, Polyurethane Acrylic Enamel, Method of Construction Bolted, Support Leg Color Gray, Support Leg Depth 6 in, Support Leg Height 12 in, Support Leg Width 6 in, Deck Color Gray, Deck Thickness 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.