Reid Collapsible & Portable Aluminum Gantry, 4400 lbs, 8'-2 in. Span, 13'-4 in. Clear Height

  • Mfr # US-PGSS04400T-8A-T

  • Zoro # G209443292


product price:  $14,446.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

I Beam Flange Width
6' 7.25"
Material
Aluminum
Caster Type
Adjustable
Color
Silver
Includes
Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US-PGSS04400T-8A-T
Zoro #
G209443292
UPC #
-
Country of Origin
United Kingdom

Dimensions

I Beam Flange Width
6' 7.25"
Height
14' 8.5"

Details

Item
Gantry Crane
Load Capacity
2 Ton
Material
Aluminum
Caster Type
Adjustable
Color
Silver
Includes
Trolley

Description

Reid Collapsible & Portable Aluminum Gantry, 4400 lbs, 8'-2 in. Span, 13'-4 in. Clear HeightTrolley Included, Easy Install and Transportation, Ergonomic 360 Degree Swivel-Locking Casters, Adjustable Height, Anodized for Increased Corrosion Resistance, Can be Used for Fall Protection

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.