
Reid Collapsible & Portable Aluminum Gantry, 4400 lbs, 8'-2 in. Span, 7'-8 in. Clear Height
Mfr # US-PGSS04400S-8A-T
Zoro # G409443290
product price:Â $10,050.99
/eaKey Features
I Beam Flange Width
3' 11.75"
Material
Aluminum
Color
Silver
Caster Type
Adjustable
Includes
Trolley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
US-PGSS04400S-8A-T
Zoro #
G409443290
UPC #
-
Country of Origin
United Kingdom
Dimensions
I Beam Flange Width
3' 11.75"
Height
8' 9.25"
Details
Item
Gantry Crane
Load Capacity
2 Ton
Material
Aluminum
Color
Silver
Caster Type
Adjustable
Includes
Trolley
Description
Reid Collapsible & Portable Aluminum Gantry, 4400 lbs, 8'-2 in. Span, 7'-8 in. Clear HeightTrolley Included, Easy Install and Transportation, Ergonomic 360 Degree Swivel-Locking Casters, Adjustable Height, Anodized for Increased Corrosion Resistance, Can be Used for Fall Protection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.