
4FT LED T8 Bypass Tube, Type B, CCT Selector, 30K/35K/40K/50K/65K
Mfr # PT-T8-4FB-18W-5CCT
Zoro # G910908301
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Bulb Shape
47.17 in
Bulb Housing
Glass lens with PET coating (shatter-proof)
Color Temperature
30K/35K/40K/50K/65K
Lumens
2250
Standards
UL Listed, DLC Listed, NSF, FCC, RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PT-T8-4FB-18W-5CCT
Zoro #
G910908301
UPC #
-
Country of Origin
China
Dimensions
Width
1 in
Details
Bulb Shape
47.17 in
Bulb Housing
Glass lens with PET coating (shatter-proof)
Color Temperature
30K/35K/40K/50K/65K
Lumens
2250
Standards
UL Listed, DLC Listed, NSF, FCC, RoHS
Color Rendering Index
>80
Wattage Equivalency
18W
Light Color
White
Description
Portor's 4' T8 Bypass B tube is designed to work without traditional electrical ballasts. Our Bypass tubes are constructed to be single-ended or double-ended, so customers don't need to worry about existing wiring schemes. Available in 4' and featuring color selectable technology that lets the user choose between 3000K, 3500K, 4000K, 5000K, or 6500K.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.