Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8FT 80W Tri-Proof, Water, Dust, Vapor LED Lumincare, with Motion Sensor

  • Mfr # CLTP-8FT-80W-MS

  • Zoro # G510920260


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
80W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lighting Certification
ETL Listed, IP66 Rated, RoHS
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLTP-8FT-80W-MS
Zoro #
G510920260
UPC #
-
Country of Origin
China

Dimensions

Width
2.95 in

Details

Fixture Wattage
80W
Voltage
120V-277V
Housing Material
Aluminum/Polycarbonate
Lighting Certification
ETL Listed, IP66 Rated, RoHS
Color Temperature
5000K
Fixture Housing Color
White
Lumens
10500
CRI
>80
Includes
Pre-installed Motion Sensor Included

Description

The CLTP series is IP66 rated and can be used indoors or outdoors, as it protects against water, dust, and vapor. Comes standard with surface mounting kit. Ideal use for sports facilities, hospitals, workshops, parking lots, warehouses, and a variety of other locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.