Knit Gloves, Dotted Palm and Fingers, Knit, M, 12 PK

  • Mfr # 715SNFTKD/M

  • Zoro # G012007643


product price: $55.59
/pk 12, $4.63/ea

Key Features

Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
Series
715SNFTKD
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715SNFTKD/M
Zoro #
G012007643
UPC #
662909073563
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.3 in
Size- Alpha
M
Thickness
15 ga

Details

Item
Knit Gloves
Glove Coating Coverage
Palm and Fingers
Cuff Style
Knit
Standards
ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388
Series
715SNFTKD
ANSI/ISEA Cut Level
A1
Glove Coating Finish
Dotted
Glove Coating Material
Nitrile
ANSI/ISEA Abrasion Level
3
EN 388 Impact Rated
No
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
2,200
EN 388 Rating
4131X
Palm Type
Coated
Glove Lining Material
Nylon
Hem Style
Finished
Cuff Color
Orange
Reversible
Yes
Glove Features
Breathable, Dexterity
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
Fabric Weight
1.1 lb
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Knit Material Color
Gray
Knit Material
Nylon, Spandex
ANSI/ISEA Needlestick Level - Palm
2
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
Lint-Free
No
Base Coating Coverage
Palm
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, EN 388 Rating 4131X, Standards ANSI, ANSI/ISEA 02/16, ASTM F1790-05 ANSI, ASTM F2992-15 ANSI, EN 388, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Coating Type Dipped, Dotted, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.