Flag, 50Fl/Dsp, 12Dsp/Bx, Red, PK6

  • Mfr # 680-RD12

  • Zoro # G5025557


product price:  $33.39
/pk 6, $5.57/ea

Key Features

Color
Red
Size
1 x 1.75
Height
1.75"
Weight
0.3 lbs
Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
680-RD12
Zoro #
G5025557
UPC #
051131983687
Country of Origin
United States

Dimensions

Size
1 x 1.75
Height
1.75"
Width
1"
Overall Height
1-3/4 in
Overall Width
1 in

Details

Item
Flag,50Fl/Dsp,12Dsp/Bx,Red,PK6
Color
Red
Weight
0.3 lbs
Dispenser Type
Pop-Up
Recycled Content
0%
Features
Reusable/Repositionable

Description

Flag,50Fl/Dsp,12Dsp/Bx,Red,PK6, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.