
Original Pads in Canary Yellow, Note Ruled, 3" x 3", 100 Sheets/Pad, 12PK
Mfr # 63012PK
Zoro # G523333354
product price:Â $27.39
/pk 12, $2.28/eaKey Features
Sheet Size
3 in x 3 in
Shape
Square
Number of Sheets
100 per Pad
Color
Canary Yellow
Material
Paper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63012PK
Zoro #
G523333354
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
3 in x 3 in
Details
Shape
Square
Number of Sheets
100 per Pad
Color
Canary Yellow
Material
Paper
Rule
Note Ruled
Recycled Content
0%
Item
Self-Stick Pad
Description
Post-it Notes stick securely and remove cleanly, featuring a unique adhesive designed for use on paper. America's #1 favorite sticky note, they are great to call out important information or leave notes in calendars or planners. Canary Yellow color helps your notes stand out. Post-it Notes are recyclable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.