Shop POSTAL PRODUCTS UNLIMITED
Create Account
5-Door Horizontal Mailbox 4C High Security, 130
- Mfr # N1027862
- Zoro # G224217878
product price:Â
$
1,132.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N1027862
- Zoro #
- G224217878
- UPC #
- -
- Country of Origin
- China
Description
Reduce the risk of theft with the highest security mailbox on the market This 5-Door 4C Horizontal Mailbox system features five double walled tenant doors. Each unit also includes an outgoing mail slot with a sawtooth guard that prevents mail from being fished out and a smaller Carrier Access Door provides smaller pry points to increase overall strength. Features Made from a high strength. stainless steel, the USPS approved 4C Horizontal mailboxes were designed with an utmost regard for security and perfection. The flush surface design and concealed hinges make it close to impossible to tamper with and pry open these mailbox unit doors. Units quickly install between wall studs. Flush Surface Design prevents dirt and ice build-up. Closer tolerance reduces the size of pry points. Protective Lock Rim prevents lock twisting & torque. ADA Compliance. Specifications Size: 16 in x 27 in. Dimensions: 3-5/8 in x 13-1/4 in. Weight: 130 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.