PR32 9L x 6.5W x 1.25H Potrisers 32 Count

  • Mfr # PR32
  • Zoro # G503770322
product price: 
$
50.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PR32
Zoro #
G503770322
UPC #
94922968722
Country of Origin
China

Description

  • Potrisers
  • Made from 100% recycled material
  • Eco friendly
  • Indestructible
  • Low profile alternative to decorative pot feet, trays and trivets
  • Remains hidden
  • Can be fitted to heavy, pre-planted containers
  • Rubberized material grips surfaces while providing cushioning on hard or uneven surfaces such as wood, concrete, aggregate, compacted materials or stone
  • Designed to protect and hide drip lines
  • Allows for easy cleaning
  • Length: 9
  • Width: 6.5
  • Height: 1.25
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews