Shop All Flange Mount Relays
Potter-Brumfield
MDR-134-1=MDR
Mfr # MDR-134-1
Zoro # G600968127
product price: $2,841.99
/ea
Free Shipping & Returns
$2,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Material Ag, AgCdO
- Height 89.7 mm [ 3.53 in ]
- Input Voltage (VAC) 115
- Coil Magnetic System Non-Latching
- Base Dimensions 66.68 x 66.68 mm [ 2.625 x 2.625 in ]
Product Information
- Brand Potter-Brumfield
- MFR # MDR-134-1
- Zoro # G600968127
- Country of Origin United States
- Category Flange Mount Relays
Dimensions
Height | 89.7 mm [ 3.53 in ] |
Base Dimensions | 66.68 x 66.68 mm [ 2.625 x 2.625 in ] |
Details
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- GARDNER BENDER Gardner Bender GSW-68 Brass Plated 3 Way Rotary Switch (380121)
- RACO Electrical Box Cover, Square, 1 Gangs, Galvanized Zinc, Toggle Switch (865)
- SOCKET BLOCKER Outlet Cover Clear 30Pk (1001620)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (LY2F-AC110/120)
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC (LY3F-AC24)
- DAYTON Relay, 11 Pins, 3pdt (5YP93)
- OMRON Relay, 8Pin, DPDT, 10A, 24VAC (LY2F-AC24)
- OMRON Relay, 5Pin, SPDT, 10A, 120VAC (G2R-1-T-AC120)
- DAYTON Relay, 8 Pins, Dpdt (5YP96)
- Potter-Brumfield Electrical Relays