Shop POWER ACOUSTIK
See all product information
Create Account
RZ4 3000D Razor Series Class D Full-Range And Monoblock Amp; 3;000W Max
- Mfr # RZ4 3000D
- Zoro # G104028884
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Width
4.8 in
Height
1.6 in
Depth
12.3 in
Features
Bridgeable
Channels
(4) Audio
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RZ4 3000D
- Zoro #
- G104028884
- UPC #
- 709483050211
- Country of Origin
- China
Dimensions
- Width
- 4.8 in
- Height
- 1.6 in
- Depth
- 12.3 in
Details
- Features
- Bridgeable
- Channels
- (4) Audio
- Power Rating (Watts)
- 375W at 2 ohm; 285W at 4 ohm
- Bridged Power
- 750W at 4 ohm
- PMPO Output Power
- 3000 W
- Power Supply
- MOSFET
- Item
- Car Amplifier
Description
Features
- Class D
- Small, compact 4.75 in. chassis
- MOSFET PWM power supply
- High-level input
- Monoblock
- 4 channels
- 3, 300W max
- 285W RMS x 4 @ 4O
- 375W RMS x 4 @ 2O
- 750W RMS x 2 @ 4O bridged
- 900W RMS
- Dimension - 13.6 x 6.4 x 3.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.