Control Panel, for Power Breezer
- Mfr # 140-700-600-A
- Zoro # G516602047
product price:Â
$
84.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Length
6 in
Compatible Manufacturer Model Number
PBBASE, PBMAX, PBTITAN
Height
6 in
Width
6 in
Compatible Brand
Power Breezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140-700-600-A
- Zoro #
- G516602047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 6 in
Details
- Item
- Control Panel
- Compatible Manufacturer Model Number
- PBBASE, PBMAX, PBTITAN
- Compatible Brand
- Power Breezer
- Material
- Plastic
- Shell Material
- Plastic
Description
Control Panel for Mach 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.