Shop POWER BREEZER
See all product information
Create Account
Pump for PB4MAX
- Mfr # 180-202-112-A
- Zoro # G616601971
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Compatible Series
Power Breezer Mach 4.5
Material
Plastic
Length
6 in
Height
6 in
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180-202-112-A
- Zoro #
- G616601971
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 6 in
- Width
- 6 in
Details
- Item
- Evaporative Cooler Pump
- Compatible Series
- Power Breezer Mach 4.5
- Material
- Plastic
- Product Type
- Evaporative Cooler Pump
- Compatible Manufacturer Model Number
- PBBASE, PBMAX, PBTITAN
- Compatible Brand
- Power Breezer
- Shell Material
- Plastic
Description
Pump for PB4MAX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.