Pump for PB4BASE
- Mfr # 180-202-111-A
- Zoro # G516601934
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Compatible Brand
Power Breezer
Length
6 in
Product Type
Evaporative Cooler Pump
Compatible Series
Power Breezer Mach 4.5
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180-202-111-A
- Zoro #
- G516601934
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 6 in
Details
- Item
- Evaporative Cooler Pump
- Compatible Brand
- Power Breezer
- Product Type
- Evaporative Cooler Pump
- Compatible Series
- Power Breezer Mach 4.5
- Material
- Plastic
- Compatible Manufacturer Model Number
- PBBASE, PBMAX, PBTITAN
- Shell Material
- Plastic
Description
Pump for PB4BASE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.