Shop POWER BREEZER
See all product information
Create Account
Atomizer, for Power Breezer
- Mfr # 140-900-600-A
- Zoro # G416601942
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
16 in
Overall Diameter
17 in
Compatible Series
Power Breezer Mach 4.5
Compatible Brand
Power Breezer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140-900-600-A
- Zoro #
- G416601942
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 16 in
- Overall Diameter
- 17 in
- Length
- 16 in
Details
- Item
- Atomizer
- Compatible Series
- Power Breezer Mach 4.5
- Compatible Brand
- Power Breezer
- Compatible Manufacturer Model Number
- PBBASE, PBMAX, PBTITAN
- Material
- Metal
- For Use With
- Portable Evaporative Cooler
- Shell Material
- Metal
- Compatible Product Type
- Portable Evaporative Cooler
Description
Atomizer for Mach 4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.