Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Coupling Sprocket, Round Keyed, 1 in Bore Dia., 16 # of Teeth

  • Mfr # C4016X1

  • Zoro # G3309275


product price: $31.39
/ea

Key Features

Max. Number of Teeth
16
Max. Parallel Misalignment (In.)
0.005 in
HP Rating @ 100 RPM
0.9 hp
Outside Dia. (In.)
3 in
For Use With
AL40, AL60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4016X1
Zoro #
G3309275
UPC #
637363283735
Country of Origin
India

Dimensions

Outside Dia. (In.)
3 in
Bore Dia. (In.)
1 in
Width (In.)
0.875 in
Length through Bore
1 7/16 in
Keyway Depth
1/8 in
Coupling Overall Length
3 7/16 in
Bore Diameter
1 in
Hub Diameter
1 3/8 in
Outside Diameter with Chain
3 in
Keyway Width
1/4 in
Outside Diameter with Cover
4 in

Details

Max. Number of Teeth
16
Max. Parallel Misalignment (In.)
0.005 in
HP Rating @ 100 RPM
0.9 hp
Item
Chain Coupling Sprocket
For Use With
AL40, AL60
End Float Tolerance (In.)
0.06 in
Setscrew
Yes
Pitch
40
Temp. Range (F)
-25 Degrees to 150 Degrees
Keyway
0.250 x 0.125
Material
Steel
Angular Misalignment Tolerance
1/2 Degrees (20T-24T), 3 Degrees (10T-19T)
Bore Type
Round Keyed
Number of Teeth
16
Weight
2.8 lb
Chain Number
40
Maximum Operating Temperature
150 Degrees F
Horsepower @ 100 RPM
4.14 hp
Axial Motion
0.06 in
For Chain Pitch
1/2 in
Hub Material
Steel
Maximum Angular Misalignment
1 Degrees
Parallel Misalignment
0.005 in
For Cover Part Number
AL40
Minimum Operating Temperature
-25 Degrees F
System of Measurement
Inch
Horsepower @ Maximum RPM
16.9 hp @ 4,000 RPM

Description

Chain Coupling Sprocket, Chain Number 40, Bore Diameter 1 in, Bore Type Round Keyed, Horsepower @ 100 RPM 4.14 hp, Outside Diameter with Chain 3 in, Hub Diameter 1 3/8 in, For Chain Pitch 1/2 in, Keyway Depth 1/8 in, Keyway Width 1/4 in, Maximum Angular Misalignment 1 Degrees , Number of Teeth 16, Parallel Misalignment 0.005 in, System of Measurement Inch, Axial Motion 0.06 in, For Cover Part Number AL40, Horsepower @ Maximum RPM 16.9 hp @ 4,000 RPM, Maximum Operating Temperature 150 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.