Power First
11" L Intermediate Cable Tie NAT PK 500
Mfr # 36J147
Zoro # G4998341
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Color natural
- Width 0.14"
- Color - Cable Tie Natural
- Tensile Strength 40 lb.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Polypro, Type 4x, 12.08x10.08x6.35, Poly (A12106PHCW)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- ALLEN TEL Male CATV Connector for RG-6 PVC Cable, Twist On (CT718)
- EATON BUSSMANN Automotive Cartidge Fuse, FLF Series, 40A, 32V DC, Non-Indicating (FLF-40)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 (36J139)
- POWER FIRST 11" L Intermediate Cable Tie NAT PK 100 (36J145)
- POWER FIRST 9.8" L Intermediate Cable Tie NAT PK 100 (36J141)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- POWER FIRST 11" L Intermediate Cable Tie BK PK 100 (36J146)
- Power First Cable Ties